Shop All Indexable Toolholders
Dorian
Turning Toolholder, TPG, CTAPR12-3B, RH
Mfr # 73310151398
Zoro # G8005575
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type TPG Holder
- Rake Neutral
- Clamp Screw CS-98
- Shank Square
- Clamp HC-9
Product Information
- Brand Dorian
- MFR # 73310151398
- Zoro # G8005575
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 322 |
Cutting Height | 3/4 in |
Head Length | 1-1/4 in |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Width Offset | 0.765" |
Description
Indexable Turning Toolholder, CTAP, Insert Style TPG., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Low Range Oil Qualty Test Strips1005, PK4 (1005)
- VEGA Hex and Hex Ball, T-Handle, 5/16 x 8 in (LTB5168)
- KO-KEN Push and Pull Ratchet 10mm 6 Point 297mm (154M-10)
- MILWAUKEE TOOL 5/8”-11 - M10 x 1.25 Thread Adapter (48-03-1005)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- DORIAN Turning Toolholder, WNMG, MWLNR16-4D, RH (73310151270)
- DORIAN Turning Toolholder, RNMG, MRGNR20-4D, RH (73310151210)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3D, RH (73310151070)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- Dorian Indexable Toolholders