Shop All Indexable Toolholders
Dorian
Turning Toolholder, TCMT, STNCR64-3D, RH
Mfr # 73310151742
Zoro # G8260646
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TCMT Holder
- Style STNCR64-3D
- Shank Square
- Clamp Screw TS-4.7-10M1
- Rake Neutral
Product Information
- Brand Dorian
- MFR # 73310151742
- Zoro # G8260646
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 32.52 |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Head Length | 1-1/8 in |
Cutting Height | 1 in |
Width Offset | 0.750" |
Description
Indexable Turning Toolholder, STNC, Insert Style TCMT, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Replacement Sas3210 Combination (SAS3210TRB)
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Bi Metal Variable Pitch Hole Saw (VP40)
- STARRETT Band Saw Blade, 12 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-12-11)
- DORIAN Turning Toolholder, TPG, CTGPL12-3B, LH (73310151497)
- DORIAN Turning Toolholder, DNMG, MDJNL12-4B, LH (73310150325)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- DORIAN Turning Toolholder, TCMT, STNCR08-2J, RH (73310151736)
- DORIAN Turning Toolholder, TNMG, MTGNR12-3B, RH (73310150814)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- KYOCERA Turning Toolholder, SDJCL 83A (SDJCL83A)
- Dorian Indexable Toolholders