Shop All Indexable Toolholders
Dorian
Turning Toolholder, TCMT, STNCR12-3B, RH
Mfr # 73310151740
Zoro # G8210431
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TCMT Holder
- Shank Square
- Clamp Screw TS-4.7-10M1
- Style STNCR12-3B
- Rake Neutral
Product Information
- Brand Dorian
- MFR # 73310151740
- Zoro # G8210431
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 32.52 |
Head Length | 1-1/8 in |
Cutting Height | 3/4 in |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Width Offset | 0.750" |
Description
Indexable Turning Toolholder, STNC, Insert Style TCMT, Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Battery, 58V Series, 4.0Ah Capacity (CBP-58V4AH)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- JONARD TOOLS Crimper, 26 to 19 AWG, 6" L (JIC-891)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- DORIAN Turning Toolholder, TPG, CTGPR12-3B, RH (73310151496)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3C, RH (73310151066)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- HHIP 3/4" Internal Indexable Threading Tool Holder&Insert Kit (2302-1787)
- Dorian Indexable Tools