Shop All Indexable Toolholders
Dorian
Turning Toolholder, TCMT, STNCR10-2A, RH
Mfr # 73310151738
Zoro # G8029122
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type TCMT Holder
- Rake Neutral
- Shank Square
- Insert Shape Triangle
- Style STNCR10-2A
Product Information
- Brand Dorian
- MFR # 73310151738
- Zoro # G8029122
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 21.51 |
Overall Length | 4 in |
Cutting Height | 5/8 in |
Head Length | 5/8 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Width Offset | 0.625" |
Description
Indexable Turning Toolholder, STNC, Insert Style TCMT, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in Torque Lock Large Capacity Locking Plier (48-22-3541)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 5-1/2" (68310)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #56 (.0465”/1.181MM), 12PK (45-21256)
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Reg End Mill (GM153016)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4D, RH (73310150128)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- DORIAN Turning Toolholder, VNMG, MVJNR16-4D, RH (73310151090)
- DORIAN Turning Toolholder, TCMT, STNCR08-2J, RH (73310151736)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- DR SHRINK Dr. Shrink DS-704C Clear Shrink Tape, 4" x 180' (DS-704C)
- Dorian Indexable Tools