Shop All Indexable Toolholders
Dorian
Turning Toolholder, Sq., Right, SNMG-432
Mfr # 50402
Zoro # G9247472
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Square Shank
- For Use With SNMG-432 Inserts
- Nomenclature ANSI
- Number of Inserts Required 1
- Insert Thickness (In.) 0.187
Product Information
- Brand Dorian
- MFR # 50402
- Zoro # G9247472
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Seat Size | 0.500 |
Shank Height (In.) | 1 |
Shank Dia. (In.) | 1 |
Shank Width (In.) | 1 |
Overall Length (In.) | 6 |
Shank Length | 6 |
Shank Width | 1 in |
Overall Length | 6 in |
Insert Size | 432 |
Head Length | 1-3/8 in |
Shank Height | 1 in |
Cutting Height | 1 in |
Description
Indexable Turning Toolholder, MSDN, Insert Style SNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, #29, HSS-E (16514615)
- RIDGID Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT (535)
- MAKITA 12V max CXT® Recipro Saw Kit (2.0Ah) (RJ03R1)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No042 (445-3X)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4C, RH (73310151202)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- HHIP SVJBR 12-3B Turning Tool Holder (2034-0123)
- Dorian Indexable Toolholders