Shop All Indexable Toolholders
Dorian
Turning Toolholder, RNMG, MRGNR16-4C, RH
Mfr # 73310151202
Zoro # G8314765
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RNMG Holder
- Clamp Screw XNS-59
- Rake Negative
- Shim IRSN-43
- Insert Shape Round
Product Information
- Brand Dorian
- MFR # 73310151202
- Zoro # G8314765
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 5 in |
Insert Size | 43. |
Head Length | 1-1/4 in |
Cutting Height | 1 in |
Shank Width | 1 in |
Shank Height | 1 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MRGN, Insert Style RNM., Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw for Link Chain (41065)
- WARNER Putty Knives Set, Plastic, 3 pcs. (8150)
- CRESCENT NICHOLSON 8" Knife Double/Single Cut Smooth File with Safe Back (06961N)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- DORIAN Turning Toolholder, TNMG, MTJNR16-4D, RH (73310150902)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4D, RH (73310151206)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- DORIAN Turning Toolholder, CNMG, MCLNL12-4B, LH (73310150121)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- KYOCERA Turning Toolholder, CSYNL 2525M12 (CSYNL2525M12)
- Dorian Indexable Tools