Shop All Indexable Toolholders
Dorian
Turning Toolholder, CNMG, MCLNR10-4B, RH
Mfr # 73310150116
Zoro # G8326927
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNMG Holder
- Insert Screw NL-33
- Insert Shape 80 Degrees Diamond
- Rake Negative
- Clamp Screw XNS-37
Product Information
- Brand Dorian
- MFR # 73310150116
- Zoro # G8326927
- UPC # 073310150116
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 432 |
Head Length | 1-1/4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Cutting Height | 5/8 in |
Width Offset | 0.875" |
Description
Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CFC DISTRIBUTORS Replacement Brace for Push/Pull Scraper (KCFSWDPP)
- WIDIA Threading Insert, NT, (NTP2L)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-618)
- RIDGID Kit, Pipe Guide 10 Pk Full Ss (97852)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4D, RH (73310150128)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- DORIAN Turning Toolholder, DNMG, MDJNL16-4D, LH (73310150333)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- Dorian Indexable Tools