Shop All Indexable Toolholders
Dorian
Turning Toolholder, CNMG, MCLNL20-4D, LH
Mfr # 73310150133
Zoro # G7972456
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNMG Holder
- Insert Shape 80 Degrees Diamond
- Style MCLNL20-4D
- Clamp CL-20
- Clamp Screw XNS-48
Product Information
- Brand Dorian
- MFR # 73310150133
- Zoro # G7972456
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 432 |
Shank Width | 1 1/4 in |
Head Length | 1-1/4 in |
Shank Height | 1-1/4 in |
Cutting Height | 1-1/4 in |
Width Offset | 1.500" |
Description
Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9113)
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- HANSON 12 Piece Machine Screw / Fractional Tap and Hex Die Set (24605)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- DORIAN Turning Toolholder, WNMG, MWLNR12-3B, RH (73310151262)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- DORIAN Turning Toolholder, CCMT, SCLCR06-2J, RH (73310151800)
- KYOCERA External Grooving Toolholder, KGDL 163T20 (KGDL163T20)
- Dorian Indexable Toolholders