Shop All Indexable Toolholders
Dorian
Turning Toolholder, CNMG, MCLNL16-4D, LH
Mfr # 73310150129
Zoro # G7987393
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNMG Holder
- Rake Negative
- Shank Square
- Clamp CL-20
- Style MCLNL16-4D
Product Information
- Brand Dorian
- MFR # 73310150129
- Zoro # G7987393
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 432 |
Overall Length | 6 in |
Head Length | 1-1/4 in |
Cutting Height | 1 in |
Shank Height | 1 in |
Shank Width | 1 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1/8in-9/16in Cone Drill, 3-Flat Shank, Bluemax Coated (02X0HTI)
- MICRO 100 Grooving Tool (RR-055-16)
- MILWAUKEE TOOL Cordless Impact Wrench, Compact, 18VDC (2863-20, 48-11-1850)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- DORIAN Turning Toolholder, CNMG, MCLNL20-4D, LH (73310150133)
- DORIAN Turning Toolholder, CNMG, MCLNR10-4B, RH (73310150116)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- KYOCERA Internal Grooving Toolholder, A16X-KKCR3 (A16XKKCR3)
- Dorian Indexable Toolholders