Shop All Indexable Toolholders
Dorian
Turning Toolholder, CNMG, MCLNL10-4B, LH
Mfr # 73310150117
Zoro # G8254373
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNMG Holder
- Shank Square
- Clamp Screw XNS-37
- Style MCLNL10-4B
- Rake Negative
Product Information
- Brand Dorian
- MFR # 73310150117
- Zoro # G8254373
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 432 |
Overall Length | 4-1/2 in |
Shank Height | 5/8 in |
Head Length | 1-1/4 in |
Cutting Height | 5/8 in |
Shank Width | 5/8 in |
Width Offset | 0.875" |
Description
Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Cable Stripper (TCCPS)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1100A-00-K)
- ATD TOOLS 76 Pc. Machine Screw- Fractional And Metric Tap And Die Set (ATD-276)
- JET Band Saw Blade, 93 in L, 6/10 TPI (414304)
- DORIAN Turning Toolholder, TNMG, MTJNR16-4D, RH (73310150902)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- DORIAN Turning Toolholder, CNMG, MCRNR16-4D, RH (73310150228)
- DORIAN Turning Toolholder, VNMG, MVJNR16-4D, RH (73310151090)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- DORIAN Turning Toolholder, CNMG, MCKNR20-5D, RH (73310150086)
- MICROCENTRIC MICROCENTRIC 19 765 M560-R COLLET 56MM TOOL HOLDER (19 765 M560-R)
- Dorian Indexable Toolholders