Shop All Indexable Toolholders
Dorian
Turning Toolholder, CNMG, MCKNR12-4B, RH
Mfr # 73310150066
Zoro # G7883364
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type CNMG Holder
- Shank Square
- Clamp Screw XNS-48
- Shim ICSN-433
- Insert Shape 80 Degrees Diamond
Product Information
- Brand Dorian
- MFR # 73310150066
- Zoro # G7883364
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 432 |
Shank Height | 3/4 in |
Head Length | 1-1/4 in |
Cutting Height | 3/4 in |
Shank Width | 3/4 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MCKN, Insert Style CNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/8" PEX Expander Head (DCE40058)
- CST/BERGER CST/BERGER 300'L Nylon-Coated Steel Tape Measure (82-30080B)
- MILESCRAFT Rotoflex Rotary Attachment for Dremel Type Tools (1003)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #20 (46690)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- DORIAN Turning Toolholder, TCMT, STNCR10-2A, RH (73310151738)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4C, RH (73310151202)
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- DORIAN Turning Toolholder, TPG, CTGPL12-3B, LH (73310151497)
- DORIAN Turning Toolholder, DNMG, MDJNL16-4D, LH (73310150333)
- DORIAN Turning Toolholder, CNMG, MCLNL16-4D, LH (73310150129)
- Dorian Indexable Tools