Shop All Indexable Toolholders
Dorian
Turning Toolholder, CCMT, SCLCR08-3A, RH
Mfr # 73310151804
Zoro # G8470926
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CCMT Holder
- Insert Shape 80 Degrees Diamond
- Shank Square
- Clamp Screw TS-4.7-10M1
- Torx Wrench T-15
Product Information
- Brand Dorian
- MFR # 73310151804
- Zoro # G8470926
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4 in |
Insert Size | 32.52 |
Shank Width | 1/2 in |
Head Length | 11/16 in |
Cutting Height | 1/2 in |
Shank Height | 1/2 in |
Width Offset | 0.625" |
Description
Indexable Turning Toolholder, SCLC, Insert Style CCMT, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 2 Hex Soc Cap Screws, Pk2 (93622)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- MICRO 100 Router Single Flute Plastic (SFL-125-22)
- KIPP Wing Grip D=M06 A=38 H=18 Stainless Steel 1.4308 Blasted (K0273.9061)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- DORIAN Turning Toolholder, VNMG, MVJNR16-4D, RH (73310151090)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- Dorian Indexable Toolholders