Shop All Indexable Toolholders
Dorian
Turning Toolholder, CCMT, SCLCR06-2J, RH
Mfr # 73310151800
Zoro # G8151787
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CCMT Holder
- Rake Neutral
- Style SCLCR06-2J
- Clamp Screw TS-25.45-6M2
- Torx Wrench T-8
Product Information
- Brand Dorian
- MFR # 73310151800
- Zoro # G8151787
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 3-1/2 in |
Insert Size | 21.51 |
Shank Width | 3/8 in |
Cutting Height | 3/8 in |
Shank Height | 3/8 in |
Head Length | 1/2 in |
Width Offset | 0.500" |
Description
Indexable Turning Toolholder, SCLC, Insert Style CCMT, Overall Length 3-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (18612)
- VAUGHAN 24 Inch Pry Crow Bar with Nail Puller and Curved Handle (050005)
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- DORIAN Turning Toolholder, TPG, CTAPR12-3B, RH (73310151398)
- DORIAN Turning Toolholder, TNMG, MTGNR12-3B, RH (73310150814)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- Dorian Indexable Toolholders