Shop All End Mill Holders
Dorian
Toolholder, Turning/Facing/Boring, QITP40N
Mfr # QITP40N-2
Zoro # G3155923
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turning, Facing and Boring
- For Use With QITP40N Tool Post
- Dimension A (In.) 0.562
- Dimension F (In.) 2.516
- Series QITP40N
Product Information
- Brand Dorian
- MFR # QITP40N-2
- Zoro # G3155923
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension A (In.) | 0.562 |
Dimension F (In.) | 2.516 |
Dimension G (In.) | 0.986 |
Dimension B (In.) | 1.000 |
Dimension E (In.) | 2.50 |
Dimension D (In.) | 1.750 |
Dimension C (In.) | 4.500 |
Overall Length | 4-1/2 in |
Overall Height | 3 in |
For Shank Height | 1 1/4 in |
Details
Item | Tool Post Holder |
Type | Turning, Facing and Boring |
For Use With | QITP40N Tool Post |
Series | QITP40N |
Capacity | 1-1/4" |
Application | V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring |
For Shank Type | Square |
Features | Fits Industry Standard Tool Posts |
Tool Post Holder Type | Facing And Boring, Turning |
For Tool Post Type | QITP40N |
Holder Type | Boring, Facing, Turning |
Description
Tool Post Holder, For Tool Post Type QITP40N, Overall Height 3 in, Overall Length 4-1/2 in, For Shank Type Square, For Shank Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN TC308 8 oz Hickory Handle Ball Oein Hammer (15330)
- HOUGEN 1-5/16 in. x 2 in. 12,000-Series Annular Cutter (12242)
- MAKITA 36V (18V X2) LXT® BL Rear Handle 7-1/4” Circular Saw Kit (5.0Ah) (XSR01PT)
- IRWIN Replacement Spring 5 Pc., PK5 (4935309)
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- DORIAN Tool Post, Quick Change, SDN25, Up To 12 In (SDN25AXA)
- DORIAN Tool Holder, Turning/Facing/Boring, CA (D40CA-2)
- DORIAN Tool Post/Holder Set, 14 PC, SDN25 Series (SDN25AXA-FTB)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- Dorian Milling & Drilling Toolholders