Shop All Tool Posts
Dorian
Tool Post, QUADRA, QITP60N, 25 In+ Swing
Mfr # QITP60N
Zoro # G8158902
product price: $3,726.99
/ea
Free Shipping & Returns
$3,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quadra 4-Station
- Series QITP60N
- Swing (In.) 25 and Over
- Capacity 1.500"
- Height Adjustment 2.750 To 4.129"
Product Information
- Brand Dorian
- MFR # QITP60N
- Zoro # G8158902
- Country of Origin United States
- Category Tool Posts
Dimensions
Height Adjustment | 2.750 To 4.129" |
Dimension C (In.) | 9.855 |
Dimension B (In.) | 5.615 |
Dimension A (In.) | 6.000 |
Dimension F (In.) | 3.440 |
Center Height | 3.440" |
Dimension E (In.) | 2.207 |
Dimension D (In.) | 1.125 |
Tool Post Height | 9.8550 in |
Body Height | 5.6150 in |
Thread Size | 1 1/8"-12 |
Max. Centerline Height | 25 in |
Description
Tool Post, Quadra 4-Station, Lathe Swing 25 in and Over, Max. Centerline Height 25 in, Series QITP60N, Body Height 5.6150 in, Tool Post Height 9.8550 in, Thread Size 1 1/8 In.-12, Centerline-to-Body 2.2070 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 18pc. black oxide Drill Bit Set (314018)
- CRAFTSMAN Sockets, 1/2" Drive 10" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13029)
- GREENLEE 9.7" Blade Replacement Kit 1/2" to 3" (JRF-RXLP)
- RIDGID Spring, Slide 152/154 (32092)
- DORIAN Tool Post, Quick Change, SDN30, 13-15 In (SDN30BXA)
- DORIAN Tool Post, QUADRA, QITP30N, 13-15 In Swing (QITP30N)
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- HHIP KDK-100/KDK-0 Style T-Nut Blank 3/4 X 2-1/2 X 3 Screw 7/16-20 X 62mm (3900-5438)
- HHIP AXA 6 Piece Tool Post Set - Wedge Type 251-111 (3900-5105) (3900-5105)
- HHIP DA-10 Knurling, Turning & Facing Holder 250-510 (3900-6010) (3900-6010)
- HHIP KDK-119 Type 5C Collet Bar Holder (3900-5419)
- Dorian Tool Posts