Shop All Tool Posts
Dorian
Tool Post, QUADRA, QITP50N, 17-32 In Swing
Mfr # QITP50N
Zoro # G8102997
Free Shipping & Returns
$2,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quadra 4-Station
- Series QITP50N
- Swing (In.) 17 to 32
- Capacity 1.250"
- Height Adjustment 2.245 To 3.744"
Product Information
- Brand Dorian
- MFR # QITP50N
- Zoro # G8102997
- Country of Origin United States
- Category Tool Posts
Dimensions
Height Adjustment | 2.245 To 3.744" |
Center Height | 2.995" |
Dimension A (In.) | 5.000 |
Dimension C (In.) | 9.135 |
Dimension D (In.) | 1.000 |
Dimension E (In.) | 1.897 |
Dimension F (In.) | 2.995 |
Dimension B (In.) | 5.230 |
Thread Size | 1"-14 |
Max. Centerline Height | 17 in to 32 in |
Tool Post Height | 9.1350 in |
Body Height | 5.2300 in |
Description
Tool Post, Quadra 4-Station, Lathe Swing 17 in to 32 in, Max. Centerline Height 17 in to 32 in, Series QITP50N, Body Height 5.2300 in, Tool Post Height 9.1350 in, Thread Size 1 In.-14, Centerline-to-Body 1.8970 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermal Switch (2201373)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/4" Tip Size, 6 13/16 in Long, 15/32 in Short (19216)
- DRILL AMERICA 9/16"-12 HSS Plug Tap and 31/64" HSS Drill Bit (POU9/16-12)
- LENOX Jig Saw Blade, 5/16 in W, 4 in L, 6 TPI, 3PK (1990849)
- DORIAN Tool Post, QUADRA, QITP30N, 13-15 In Swing (QITP30N)
- DORIAN Tool Post, Quick Change, SDN30, 13-15 In (SDN30BXA)
- HHIP CXA-10 Knurling, Turning & Facing Holder 250-310 (3900-5236) (3900-5236)
- HHIP DA-10 Knurling, Turning & Facing Holder 250-510 (3900-6010) (3900-6010)
- HHIP CA-4 Heavy Duty Boring Holder 1" 250-404 (3900-5206) (3900-5206)
- HHIP OXA-10 Knurling, Turning & Facing Holder 250-010 (3900-5470) (3900-5470)
- HHIP BXA 6 Piece Tool Post Set - Piston Type 251-200 (3900-5920) (3900-5920)
- Dorian Tool Posts