Shop All End Mill Holders
Dorian
Tool Post, QUADRA, QITP40N, 16-20 In Swing
Mfr # QITP40N
Zoro # G1735447
product price: $2,056.99
/ea
Free Shipping & Returns
$2,056.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With QITP40N Holders
- Number of Positions 24
- Lock Positive
- Dimension B (In.) 4.070
- Height Adjustment 1.757 to 2.646"
Product Information
- Brand Dorian
- MFR # QITP40N
- Zoro # G1735447
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension B (In.) | 4.070 |
Height Adjustment | 1.757 to 2.646" |
Dimension F (In.) | 2.202 |
Dimension A (In.) | 4.000 |
Dimension D (In.) | 0.750 |
Dimension C (In.) | 7.525 |
Center Height | 2.200" |
Dimension E (In.) | 1.530 |
Thread Size | 3/4"-16 |
Max. Centerline Height | 16 in to 20 in |
Body Height | 4.0700 in |
Tool Post Height | 7.5250 in |
Description
Tool Post, Quadra 4-Station, Lathe Swing 16 in to 20 in, Max. Centerline Height 16 in to 20 in, Series QITP40N, Body Height 4.0700 in, Tool Post Height 7.5250 in, Thread Size 3/4 In.-16, Centerline-to-Body 1.5300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Impact Socket (SID23314)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 18mm (84468)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 15/16" (84387N)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/8" (80797)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DORIAN Tool Holder, Turning/Facing/Boring, AXA (D25AXA-2)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- DORIAN Tool Holder, Turning/Facing/Boring, BXA (D30BXA-2)
- DORIAN Tool Post/Holder Set, 14 PC, SDN25 Series (SDN25AXA-FTB)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- Dorian Milling & Drilling Toolholders