Shop All Collet, Tool Post and Holder Sets
Dorian
Tool Post & Holder Set, 5 PC, QITP40N
Mfr # QITP40N-TS
Zoro # G8264051
product price: $2,787.99
/ea
Free Shipping & Returns
$2,787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning
- Number of Pieces 5
- Series QITP40N
- Includes (2) QITP40N-1 Holders;(2) QITP40N-2 Holders;QITP40N Tool Post
- Tool Post Type Turning
Product Information
- Brand Dorian
- MFR # QITP40N-TS
- Zoro # G8264051
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Details
Item | Tool Post and Holder Set |
Type | Turning |
Number of Pieces | 5 |
Series | QITP40N |
Includes | (2) QITP40N-1 Holders;(2) QITP40N-2 Holders;QITP40N Tool Post |
Tool Post Type | Turning |
Description
Tool Post and Holder Set, Number of Pieces 5, QITP40N, Includes (2) QITP40N-1 Holders;(2) QITP40N-2 Holders;QITP40N Tool Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- KNIPEX Long Nose Pliers Sets, 2 pc XL Needle-No (00 80 01 US)
- MILWAUKEE TOOL M18 Redlithium 18V Xc 4.0 4 Ah Extended Capacity Battery (ML48-11-1840)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001" (3220-1)
- DORIAN Tool Post & Holder Set, 14 PC, QITP40N (QITP40N-FTB)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- DORIAN Tool Post & Holder Set, 7 PC, AXA Series (SDN25AXA-BSII)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- Dorian Collet, Tool Post and Holder Sets