Shop All End Mill Holders
Dorian
Tool Holder, Turning/Facing/Boring, CA
Mfr # D40CA-2
Zoro # G3067766
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning, Facing and Boring
- For Use With CA Tool Post
- Dimension B (In.) 1.000
- Dimension F (In.) 1.530
- Dimension D (In.) 1.750
Product Information
- Brand Dorian
- MFR # D40CA-2
- Zoro # G3067766
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension B (In.) | 1.000 |
Dimension F (In.) | 1.530 |
Dimension D (In.) | 1.750 |
Dimension C (In.) | 4.500 |
Dimension A (In.) | 0.562 |
Dimension E (In.) | 2.50 |
Dimension G (In.) | 0.986 |
Overall Length | 5 in |
Overall Height | 3 in |
For Shank Height | 1 1/4 in |
Details
Item | Tool Post Holder |
Type | Turning, Facing and Boring |
For Use With | CA Tool Post |
Capacity | 1-1/4" |
Application | V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring |
Series | SDN40CA |
Holder Type | Boring, Facing, Turning |
For Tool Post Type | CA |
For Shank Type | Square |
Features | Fits Industry Standard Tool Posts |
Tool Post Holder Type | Facing And Boring, Turning |
Description
Tool Post Holder, For Tool Post Type CA, Overall Height 3 in, Overall Length 5 in, For Shank Type Square, For Shank Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Automatic Wire Stripper (4467)
- EAGLE TAPTEK CUTTING TOOLS 1-5/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-110-I)
- STARRETT Tap Wrench (93B)
- CHICAGO-LATROBE Screw Extractor 6pc Set 800 Chicago-Latrobe #5, #5-1/4, #6, #6-3/8, #7, #7-1/2, #8, & #9 (65042)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- DORIAN Tool Holder, Turning/Facing, QITP35N (QITP35N-1)
- DORIAN Tool Holder, Turning/Facing, Series AXA (D25AXA-1)
- DORIAN Tool Holder, OD/ID, Series CXA (D35CXA-881-OE)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- Dorian End Mill Holders