Shop All End Mill Holders
Dorian
Tool Holder, Turning/Facing, QITP35N
Mfr # QITP35N-1
Zoro # G1979467
original price:
$189.14
4% off
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning and Facing
- For Use With QITP35N Tool Post
- Dimension B (In.) 0.750
- Dimension D (In.) 1.500
- Dimension C (In.) 3.750
Product Information
- Brand Dorian
- MFR # QITP35N-1
- Zoro # G1979467
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension B (In.) | 0.750 |
Dimension D (In.) | 1.500 |
Dimension C (In.) | 3.750 |
Dimension F (In.) | 2.061 |
Dimension G (In.) | 0.861 |
Dimension A (In.) | 0.500 |
Dimension E (In.) | 2.25 |
Overall Length | 3-3/4 in |
Overall Height | 2-1/2 in |
For Shank Height | 1 in |
Details
Item | Tool Post Holder |
Type | Turning and Facing |
For Use With | QITP35N Tool Post |
Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
Series | QITP35N |
Capacity | 1" |
Features | Fits Industry Standard Tool Posts |
For Tool Post Type | QITP35N |
For Shank Type | Square |
Tool Post Holder Type | Turning And Facing |
Holder Type | Turning and Facing |
Description
Tool Post Holder, For Tool Post Type QITP35N, Overall Height 2-1/2 in, Overall Length 3-3/4 in, For Shank Type Square, For Shank Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Slide Hammer (5028)
- ROBERTS Carpet Installation Kit W/24 In Tool Box (10-750)
- LEATHERHEAD TOOLS Ultra-Force Axe, 8, w/Yellow 35.5 in. H (UFAY-8)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- DORIAN Tool Holder, Turning/Facing/Boring, AXA (D25AXA-2)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 35 (SDN35CXA-FTB)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- HHIP 2" X 3/4 Bore 45 Degree SCMT Indexable Face Mill (2062-2000)
- Dorian Milling & Drilling Toolholders