Shop All End Mill Holders
Dorian
Tool Holder, Revsible Cut-Off, QITP40N
Mfr # QITP40N-7-71C
Zoro # G3445127
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Reversible Cut-Off
- For Use With SGIH26-2 to SGIH26-6 (P5) Cut-Off Blades and QITP40N Tool Post
- Dimension G (In.) 1.266
- Dimension A (In.) 1.312
- Dimension D (In.) 1.500
Product Information
- Brand Dorian
- MFR # QITP40N-7-71C
- Zoro # G3445127
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension G (In.) | 1.266 |
Dimension A (In.) | 1.312 |
Dimension D (In.) | 1.500 |
Dimension B (In.) | 0.087 W x 0.75 H x 3.38 L to 0.252 W x 1.02 H x 4.33 L |
Dimension F (In.) | 2.796 |
Dimension E (In.) | 2.50 |
Dimension C (In.) | 4.500 |
Overall Length | 4-1/2 in |
Overall Height | 3 in |
Details
Item | Tool Post Holder |
Type | Reversible Cut-Off |
For Use With | SGIH26-2 to SGIH26-6 (P5) Cut-Off Blades and QITP40N Tool Post |
Application | For Holding High Speed And Slot-Grip Cut-Off Blades |
Capacity | 3/4" |
Series | QITP40N |
For Tool Post Type | QITP40N |
Tool Post Holder Type | Reversible Cut-Off |
Holder Type | Extra Heavy Duty Cut-Off Blade |
Features | Fits Industry Standard Tool Posts |
Description
Tool Post Holder, For Tool Post Type QITP40N, Overall Height 3 in, Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 Piece Fine Adjust Magnetic Base & 1" Indicator Set (4401-0015)
- BONDHUS Hollow Shaft Nut Driver 1/4In (38412)
- WARNER PROGRIP® 1‐1/4" Stiff Chisel Putty Knife, .080" (90101)
- HYDE Carton & Box Cutter Knife (42005)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- DORIAN Tool Holder, Turning/Facing, Series AXA (D25AXA-1)
- DORIAN Tool Holder, OD/ID, Series CXA (D35CXA-881-OE)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- DORIAN Tool Post/Holder Set, 14 PC, SDN25 Series (SDN25AXA-FTB)
- GS TOOLING CAT40 38 x 900 End Mill Holder (531031)
- Dorian End Mill Holders