Shop All End Mill Holders
Dorian
Tool Holder, Reversible Cut-Off, AXA
Mfr # D25AXA-7-71C
Zoro # G1002906
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reversible Cut-Off
- For Use With SGIH19-2 (P3) Cut-Off Blade and AXA Tool Post
- Dimension C (In.) 2.750
- Dimension D (In.) 1.250
- Dimension G (In.) 1.076
Product Information
- Brand Dorian
- MFR # D25AXA-7-71C
- Zoro # G1002906
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension C (In.) | 2.750 |
Dimension D (In.) | 1.250 |
Dimension G (In.) | 1.076 |
Dimension A (In.) | 0.875 |
Dimension E (In.) | 1.75 |
Dimension B (In.) | 3/4 (19mm) |
Dimension F (In.) | 0.880 |
Overall Length | 6 in |
Overall Height | 2 in |
Details
Item | Tool Post Holder |
Type | Reversible Cut-Off |
For Use With | SGIH19-2 (P3) Cut-Off Blade and AXA Tool Post |
Series | SDN25AXA |
Capacity | 3/4" |
Application | For Holding High Speed And Slot-Grip Cut-Off Blades |
Features | Fits Industry Standard Tool Posts |
Holder Type | Extra Heavy Duty Cut-Off Blade |
Tool Post Holder Type | Reversible Cut-Off |
Description
Tool Post Holder, Overall Height 2 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Impact 1In 7/8In Socket (10014SS)
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (LZR650036AA)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92105)
- DORIAN Tool Holder, 5C Collet, Series BXA (D30BXA-36)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- DORIAN Tool Post, Quick Change, SDN25, Up To 12 In (SDN25AXA)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- DORIAN Tool Holder, Morse Taper, Series CXA (D35CXA-5-4)
- DORIAN Tool Holder, Turning/Facing/Boring, BXA (D30BXA-2)
- HHIP 3 X 1" Bore 90 Degree Square Nickel Coated Indexable Face Mill (2061-3003)
- Dorian End Mill Holders