Shop All End Mill Holders
Dorian
Tool Holder, OD/ID, Series CXA
Mfr # D35CXA-881-OE
Zoro # G2320053
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type OD Or ID
- For Use With CXA Tool Post
- Series SDN35CXA
- Dimension A (In.) 1.250
- Includes TIH Cartridge for External Threading
Product Information
- Brand Dorian
- MFR # D35CXA-881-OE
- Zoro # G2320053
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension A (In.) | 1.250 |
Dimension G (In.) | 1.435 |
Dimension E (In.) | 2.00 |
Dimension D (In.) | 1.500 |
Dimension F (In.) | 1.199 |
Dimension C (In.) | 5.119 |
Overall Length | 4-1/4 in |
Overall Height | 2 in |
Details
Item | Tool Post Holder |
Type | OD Or ID |
For Use With | CXA Tool Post |
Series | SDN35CXA |
Includes | TIH Cartridge for External Threading |
Application | For Inner And Outer Diameter Threading Using Standard Carbide Inserts |
Features | Fits Industry Standard Tool Posts |
Tool Post Holder Type | OD Or ID |
For Tool Post Type | CXA |
Holder Type | Outside and Inside Diameter Threading |
Description
Tool Post Holder, For Tool Post Type CXA, Overall Height 2 in, Overall Length 4-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- GREAT NECK Ratchets 1/4 Dr 5-1/2 in. (RA14)
- GENERAL WIRE 3 Heavy Duty Saw Blade, (3HDB)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x24in.L (ESP75024)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- DORIAN Tool Holder, 5C Collet, Series BXA (D30BXA-36)
- DORIAN Toolholder, Turning/Facing/Boring, QITP40N (QITP40N-2)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- Dorian End Mill Holders