Shop All Thread Insert Tools
Dorian
Threading Tool Holder, ADNSR16-3D, RH
Mfr # 73310153452
Zoro # G8120953
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Screw JSCS-04
- Cutting Direction Right Hand
- Clamp JSLC-HP72
- Inscribed Circle 0.375 in
- Insert Thickness 0.195 in
Product Information
- Brand Dorian
- MFR # 73310153452
- Zoro # G8120953
- UPC # 073310153452
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Height | 1 in |
Width Offset | 1.25 in |
Overall Length | 6 in |
Shank Width | 1 in |
Details
Item | Indexable Thread Turning Tool Holder |
Clamp Screw | JSCS-04 |
Style | ADNSR16-3D |
Cutting Direction | Right Hand |
Clamp | JSLC-HP72 |
Inscribed Circle | 0.375 in |
Insert Thickness | 0.195 in |
Insert Shape | TopNotch NG-3R |
Shank | Square |
Mounting Style | Dor-Lock |
Insert Style | NG-3R NG-3L |
Coolant Fed | Coolant Through |
Shank Shape | Square |
Cutting Application | DorNotch Threading |
Insert Holding Type | Through-Coolant Top Clamp |
ANSI Code | ADNSR16-3D |
Compatible Hardware | JSCS-04 Clamp Screw, JSLC-HP72 JSLC-HP73 Clamp |
ISO Number | ADNSR16-3D |
Toolholder Style | ADNS |
Description
Indexable Thread Turning Tool Holder, ADNSR16-3D, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1.25 in, Mounting Style Dor-Lock, Clamp JSLC-HP72, Clamp Screw JSCS-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712L)
- INGERSOLL-RAND Heavy Duty Air Shear, 7802SA (IRT7802SA)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A21)
- BETA Swivel End Ratchet Comb Wrench, 13mm (001420213)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- IRWIN Rubber-Nut Assortment Kit Includes: B832, Q1032, 10Sl, 1/4s D1420 (WNK-200N)
- Dorian Thread Insert Tools