Shop All Machine Guard Parts
Dorian
Shim Seat, IVSN-433
Mfr # 73310190068
Zoro # G2523976
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type IVSN-433
- Fits Brand Dorian
- Overall Length 1/2 in
- Number of Pieces 10
- Overall Height 3/16 in
Product Information
- Brand Dorian
- MFR # 73310190068
- Zoro # G2523976
- UPC # 073310190068
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Length | 1/2 in |
Overall Height | 3/16 in |
Details
Item | Shim Seat |
Type | IVSN-433 |
Fits Brand | Dorian |
Number of Pieces | 10 |
Shape | 35 Degrees Diamond |
Description
Shim Seat, 35 Degrees Diamond, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Single Pouch (B103)
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- CRESCENT 10" Straight Jaw Dipped Handle Tongue and Groove Pliers (RT210CVN-05)
- VERTEX Vertex 3/8-16 Thread Flat End Handle (8017-0002)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- HHIP 12 X 8" Safety Shield On Round Magnetic Base (4401-0517)
- Dorian Machine Tool Parts