Shop All Toolholder Parts
Dorian
Shim Seat, IVSN-322
Mfr # 73310190065
Zoro # G9173001
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type IVSN-322
- Fits Brand Dorian
- Number of Pieces 10
- Overall Length 3/8 in
- Overall Height 1/8 in
Product Information
- Brand Dorian
- MFR # 73310190065
- Zoro # G9173001
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Overall Length | 3/8 in |
Overall Height | 1/8 in |
Details
Type | IVSN-322 |
Item | Shim Seat |
Fits Brand | Dorian |
Number of Pieces | 10 |
Shape | 35 Degrees Diamond |
Description
Shim Seat, 35 Degrees Diamond, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting/Centering Drill, 90 Deg, 5/8, HSS (30581)
- CLE-LINE Fleam Ground Hole Saw (C43122)
- ZORO SELECT Drill Bushing, P, Drill Size 2.5mm (P1616CZ)
- FREUD Forstner Bit, 15/16" dia. (PB-0065)
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- DORIAN Lock Pin, NL-34L (73310190476)
- DORIAN Clamp Screw, Jet Stream (53324)
- DORIAN Finger Clamp Screw, XNS-36 (73310190902)
- DORIAN Lock Pin, NL-46 (73310190479)
- DORIAN Finger Clamp Screw, XNS-59 (73310190911)
- H & H INDUSTRIAL PRODUCTS M2.5 X 7 (T8) Screw (2100-0066)
- Dorian Machine Tool Parts