Shop All Machine Guard Parts
Dorian
Shim Seat, IDSN-533
Mfr # 73310190024
Zoro # G2524028
product price: $9.49
/ea
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type IDSN-533
- Fits Brand Dorian
- Overall Height 3/16 in
- Number of Pieces 10
- Shape 55 Degrees Diamond
Product Information
- Brand Dorian
- MFR # 73310190024
- Zoro # G2524028
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 3/16 in |
Overall Length | 5/8 in |
Details
Item | Shim Seat |
Type | IDSN-533 |
Fits Brand | Dorian |
Number of Pieces | 10 |
Shape | 55 Degrees Diamond |
Description
Shim Seat, 55 Degrees Diamond, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14 Piece 1/4 Drive 6 Point Metric Mechanics Tool Set (80326)
- DEWALT DeWalt DWT-DCD740B 20V MAX Lithium Ion Right Angle Drill And Driver (DWT-DCD740B)
- DMC HAND CRIMP TOOL M22520/1-01 (AF8DAN)
- IDEAL Communications Tool Kit, No. of Pcs. 3 (33-793)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Lock Pin, NL-34 (73310190475)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- Dorian Machine Guard Parts