Shop All Machine Guard Parts
Dorian
Shim Seat, IDSN-433
Mfr # 73310190021
Zoro # G2524037
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type IDSN-433
- Fits Brand Dorian
- Number of Pieces 10
- Overall Length 1/2 in
- Shape 55 Degrees Diamond
Product Information
- Brand Dorian
- MFR # 73310190021
- Zoro # G2524037
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Length | 1/2 in |
Overall Height | 3/16 in |
Details
Item | Shim Seat |
Type | IDSN-433 |
Fits Brand | Dorian |
Number of Pieces | 10 |
Shape | 55 Degrees Diamond |
Description
Shim Seat, 55 Degrees Diamond, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD47/64)
- DRILL AMERICA m36x4 Carbon Steel Hex Die (DWTMHX36X4)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-27X-5PK)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- ECONOLINE Nozzle, Ceramic 3/16 In I.D. Lrg (448848)
- Dorian Machine Guard Parts