Shop All Machine Guard Parts
Dorian
Shim Seat, ICSN-332
Mfr # 73310190007
Zoro # G2524061
Sold in multiples of 10 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ICSN-332
- Fits Brand Dorian
- Shape 80 Degrees Diamond
- Number of Pieces 10
- Overall Length 3/8 in
Product Information
- Brand Dorian
- MFR # 73310190007
- Zoro # G2524061
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Length | 3/8 in |
Overall Height | 3/16 in |
Details
Item | Shim Seat |
Type | ICSN-332 |
Fits Brand | Dorian |
Shape | 80 Degrees Diamond |
Number of Pieces | 10 |
Description
Shim Seat, 80 Degrees Diamond, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 13mm Size (36A195)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- VERSADRIVE HMT ULTRA Coated Hardox Drill Bit 9/16 in. (209021-0050)
- INGERSOLL-RAND 1/4" Drive 72T Sealed Head Ratchet (IR) (759997)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- ECONOLINE Pipe T (411328)
- Dorian Machine Tool Parts