Shop All Machine Guard Parts
Dorian
Lock Pin, NL-68
Mfr # 73310190487
Zoro # G2523888
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NL-68
- Insert Inscribed Circle 3/4 in
- Thread Size 3/8"-24
- Socket Hex Size 9/64 in
- Overall Length 55/64 in
Product Information
- Brand Dorian
- MFR # 73310190487
- Zoro # G2523888
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Thread Size | 3/8"-24 |
Socket Hex Size | 9/64 in |
Overall Length | 55/64 in |
Details
Item | Lock Pin |
Type | NL-68 |
Insert Inscribed Circle | 3/4 in |
Description
Lock Pin, Overall Length 55/64 in, 3/4 in, 9/64 in, 3/8 In.-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1558ZR)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (42424)
- CRESCENT NICHOLSON 6" Square Double Cut Smooth File (13033)
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #1 Tip, 1 13/16 in L (53YV92)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- ZORO SELECT Alloy Steel Taper Tap, 5/16-18 (CCT1060-90)
- Dorian Machine Tool Parts