Shop All Toolholder Parts
Dorian
Lock Pin, NL-46
Mfr # 73310190479
Zoro # G9173035
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type NL-46
- Insert Inscribed Circle 1/2 in
- Overall Length 43/64 in
- Socket Hex Size 3/32 in
- Thread Size 1/4"-28
Product Information
- Brand Dorian
- MFR # 73310190479
- Zoro # G9173035
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Overall Length | 43/64 in |
Socket Hex Size | 3/32 in |
Thread Size | 1/4"-28 |
Details
Item | Lock Pin |
Type | NL-46 |
Insert Inscribed Circle | 1/2 in |
Description
Lock Pin, Overall Length 43/64 in, 1/2 in, 3/32 in, 1/4 In.-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (22XP78)
- GEARWRENCH 1-3/4" 72-Tooth 12 Point Ratcheting Combination Wrench (9050D)
- DEWALT 8-32 UNC Drill Tap (DWADT1032)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #30 (11060)
- DORIAN Finger Clamp Screw, XNS-36 (73310190902)
- DORIAN Finger Clamp Screw, XNS-59 (73310190911)
- DORIAN Clamp Screw, Jet Stream (53324)
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- DORIAN Shim Seat, ITSN-433 (73310190093)
- DORIAN Shim Seat, ISSN-633 (73310190062)
- EPPINGER R78818A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.280)
- Dorian Toolholder Parts