Shop All Toolholder Parts
Dorian
Lock Pin, NL-34L
Mfr # 73310190476
Zoro # G9173026
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NL-34L
- Overall Length 33/64 in
- Thread Size #10-32
- Insert Inscribed Circle 3/8 in
- Socket Hex Size 5/64 in
Product Information
- Brand Dorian
- MFR # 73310190476
- Zoro # G9173026
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Overall Length | 33/64 in |
Thread Size | #10-32 |
Socket Hex Size | 5/64 in |
Details
Item | Lock Pin |
Type | NL-34L |
Insert Inscribed Circle | 3/8 in |
Description
Lock Pin, Overall Length 33/64 in, 3/8 in, 5/64 in, #10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Metric Fold-Up Hex Key Set (21171)
- GREENLEE Handle, Right Half 915,960 (31902)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48506)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- DORIAN Clamp Screw, Jet Stream (53324)
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- DORIAN Shim Seat, ICSN-433 (73310190008)
- DORIAN Shim Seat, ITSN-433 (73310190093)
- DORIAN Finger Clamp Screw, XNS-36 (73310190902)
- DORIAN Lock Pin, NL-46 (73310190479)
- EPPINGER R78691B BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.073.282)
- Dorian Machine Tool Parts