Shop All Machine Guard Parts
Dorian
Lock Pin, NL-34
Mfr # 73310190475
Zoro # G2523915
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NL-34
- Socket Hex Size 5/64 in
- Overall Length 29/64 in
- Insert Inscribed Circle 3/8 in
- Thread Size #10-32
Product Information
- Brand Dorian
- MFR # 73310190475
- Zoro # G2523915
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Socket Hex Size | 5/64 in |
Overall Length | 29/64 in |
Thread Size | #10-32 |
Details
Item | Lock Pin |
Type | NL-34 |
Insert Inscribed Circle | 3/8 in |
Description
Lock Pin, Overall Length 29/64 in, 3/8 in, 5/64 in, #10-32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Safety Cutter Straight, 11 in L (109.08)
- OSG Spiral Point Tap, Plug 2 Flutes (2886501)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48721)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32049)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- ZORO SELECT Alloy Steel Taper Tap, 7/16-14 (CCT1060-114)
- Dorian Machine Tool Parts