Shop All Machine Guard Parts
Dorian
Lock Pin, NL-33L
Mfr # 73310190474
Zoro # G2523921
product price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NL-33L
- Thread Size #10-32
- Overall Length 13/32 in
- Socket Hex Size 5/64 in
- Insert Inscribed Circle 3/8 in
Product Information
- Brand Dorian
- MFR # 73310190474
- Zoro # G2523921
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Thread Size | #10-32 |
Overall Length | 13/32 in |
Socket Hex Size | 5/64 in |
Details
Item | Lock Pin |
Type | NL-33L |
Insert Inscribed Circle | 3/8 in |
Description
Lock Pin, Overall Length 13/32 in, 3/8 in, 5/64 in, #10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 47MM X 25MM 12,000-Series Annular Cutter (12347)
- WIHA Screwdriver Set, Torx(R), 12 pcs (36267)
- 3M Filter Bag Adapter, 1 in. dia. (20453)
- MORSE Hand Tap Set, Straight Flute, Series 2046, Imperial, 3 Piece, 51618 Size, GroundUNC Thread Stand (32703)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- ECONOLINE Hose Barb (413421)
- Dorian Machine Tool Parts