No Product Image Available

Dorian

Lock Pin, NL-33


product price: $6.85
/ea
Sold in multiples of 10 for $68.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type NL-33
  • Thread Size #10-32
  • Socket Hex Size 5/64 in
  • Overall Length 11/32 in
  • Insert Inscribed Circle 3/8 in
See all product information

Product Information

Dimensions

Thread Size #10-32
Socket Hex Size 5/64 in
Overall Length 11/32 in

Details

Item Lock Pin
Type NL-33
Insert Inscribed Circle 3/8 in

Description

Lock Pin, Overall Length 11/32 in, 3/8 in, 5/64 in, #10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.