Shop All Machine Guard Parts
Dorian
Lock Pin, NL-23
Mfr # 73310190472
Zoro # G2523949
product price: $6.85
/ea
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NL-23
- Overall Length 21/64 in
- Thread Size #8-32
- Socket Hex Size 1/16 in
- Insert Inscribed Circle 1/4 in
Product Information
- Brand Dorian
- MFR # 73310190472
- Zoro # G2523949
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Length | 21/64 in |
Thread Size | #8-32 |
Socket Hex Size | 1/16 in |
Details
Item | Lock Pin |
Type | NL-23 |
Insert Inscribed Circle | 1/4 in |
Description
Lock Pin, Overall Length 21/64 in, 1/4 in, 1/16 in, #8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (288457)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- HARVEST FORGE Wrench, Adjustable, Black, 6" (41078)
- WERA 9 Piece SAE Plain- Color Coded, L Key Set (05022639001)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- GLOBAL INDUSTRIAL Machine Guard Connecting Post, Yellow (800482YL)
- Dorian Machine Tool Parts