Shop All Knurling Tools
Dorian
Knurling Tool, Self-Centering, 4 In OAL
Mfr # SSCK-50-2
Zoro # G7862933
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNC, Self-Centering
- Series SSCK
- Capacity 5/16" and Up
- Pattern Diamond Or Straight To Shoulder
- Feed In And End
Product Information
- Brand Dorian
- MFR # SSCK-50-2
- Zoro # G7862933
- Country of Origin United States
- Category Knurling Tools
Dimensions
Overall Length (In.) | 4 |
Head Width (In.) | 0.90 |
Head Length (In.) | 1-1/4 |
Shank Length (In.) | 2-3/4 |
Head Height (In.) | 1-1/4 |
Shank Height (In.) | 1/2 |
Shank Width (In.) | 5/8 |
Shank Length | 2 3/4 in |
Head Height | 1 1/4 in |
Shank Width | 5/8 in |
Head Width | 0.9000 in |
Shank Height | 1/2 in |
For Knurl Hole Dia. | 1/4 in |
Head Length | 1 1/8 in |
For Knurl Outside Dia. | 1/2 in |
Overall Length | 4 in |
For Knurl Face Width | 5/32 in |
Description
Knurling Holder, For Knurl Face Width 5/32 in, For Knurl Hole Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 5782951 Switch For 8201 Band Saw (5782951)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 18)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal (91570-07-09)
- DORIAN Knurling Tool, Revolving, 6 1/4 In OAL (3SHKT-100-M)
- DORIAN Knurling Tool, Milling Machine, 3 7/8 OAL (MMKT-75-O)
- DORIAN Knurling Tool, Sm Dia, 5 1/2 In OAL (CNC-75-1-2)
- DORIAN Knurling Tool, Milling Machine, 3 1/8 OAL (MMKT-50-R)
- DORIAN Knurling Tool, Shoulder Fixed, 4 3/8 OAL (SFKT-75-4)
- DORIAN Knurling Tool, Shoulder Fixed, 3 3/8 OAL (SFKT-50-2)
- HHIP 2 Piece 5/8 in. Diamond Pattern Coarse Pitch Knurling Wheel Set (2220-0314)
- Dorian Knurling Tools