Shop All Knurling Tools
Dorian
Knurling Tool, Med Dia, 5 1/2 In OAL
Mfr # CNC-75-2-R
Zoro # G8367791
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNC Modular, Medium Diameter
- Series CNC
- Capacity 1 to 5"
- Pattern Diamond Shoulderless
- Feed End
Product Information
- Brand Dorian
- MFR # CNC-75-2-R
- Zoro # G8367791
- Country of Origin United States
- Category Knurling Tools
Dimensions
Head Length (In.) | 1-7/8 |
Head Height (In.) | 2 |
Shank Length (In.) | 3-1/4 |
Overall Length (In.) | 5-1/2 |
Shank Width (In.) | 3/4 |
Shank Height (In.) | 3/4 |
Head Width (In.) | 1-1/4 |
Overall Length | 5 1/2 in |
Shank Length | 3 1/4 in |
Shank Width | 3/4 in |
Head Length | 1 7/8 in |
Shank Height | 3/4 in |
Head Width | 1-1/4 in |
Head Height | 2 in |
Description
Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Repacement Spring Locking Tools 5Pk (4022ZR)
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P02016JWZGH)
- GREENLEE Greenlee 683 Screw-Type Reel Stand (683)
- DORIAN Knurling Tool, Internal, 6 In OAL (IKT-75-4)
- DORIAN Knurling Tool, Med Dia, 6 3/4 In OAL (CNC-100-2-R)
- DORIAN Knurling Tool, Milling Machine, 3 7/8 OAL (MMKT-75-O)
- DORIAN Knurling Tool, Internal, 8 In OAL (SIKT-100-4)
- DORIAN Knurling Tool, Revolving, 6 1/4 In OAL (3SHKT-100-M)
- DORIAN Knurling Tool, Revolving, 5 1/2 In OAL (3SHKT-75-M)
- H & H INDUSTRIAL PRODUCTS 3K Revolving Head Knurling Tool With 3 Sets Of Knurls (2220-0008)
- Dorian Knurling Tools