Shop All Knurling Tools
Dorian
Knurling Tool, Lg Dia, 7 3/8 In OAL
Mfr # CNC-125-3-M
Zoro # G8416633
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNC Modular, Large Diameter
- Series CNC
- Capacity 2" and Up
- Pattern Diamond Shoulderless
- Feed End
Product Information
- Brand Dorian
- MFR # CNC-125-3-M
- Zoro # G8416633
- Country of Origin United States
- Category Knurling Tools
Dimensions
Head Width (In.) | 1-1/4 |
Head Length (In.) | 2 |
Shank Width (In.) | 1-1/4 |
Head Height (In.) | 2 |
Shank Length (In.) | 5 |
Shank Height (In.) | 1-1/4 |
Overall Length (In.) | 7-3/8 |
For Knurl Hole Dia. | 5/16 in |
Shank Height | 1 1/4 in |
Shank Length | 5 in |
For Knurl Face Width | 0.2360 in |
Head Width | 1-1/4 in |
Overall Length | 7 3/8 in |
Head Length | 2 in |
Shank Width | 1 1/4 in |
For Knurl Outside Dia. | 1 in |
Head Height | 2 in |
Description
Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height, For Knurl Face Width 0.2360 in, For Knurl Hole Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E304)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Double End (5554203)
- VISUAL WORKPLACE Plotter Part-Faber Blade, CB09UA (90-1329-CB09)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (44916)
- DORIAN Knurling Tool, Internal, 8 In OAL (SIKT-100-4)
- DORIAN Knurling Tool, Fixed, 3 5/8 In OAL (FKT-50-D)
- DORIAN Knurling Tool, Self-Centering, 5 5/8 OAL (SCKN-75-M)
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- DORIAN Knurling Tool, Internal, 6 In OAL (IKT-75-4)
- DORIAN Knurling Tool, Milling Machine, 3 1/8 OAL (MMKT-50-R)
- DORIAN Knurling Tool, Shoulder Fixed, 4 3/8 OAL (SFKT-75-4)
- Dorian Knurling Tools