Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, SW2, LH DIAG, 1/2 OD, 30 TPI
Mfr # SW2L-30-HSB-CP
Zoro # G3122086
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Beveled
- Series SW2
- Pattern Left-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1/2 OD x 1/4 ID x 0.250 W, 30 TPI
Product Information
- Brand Dorian
- MFR # SW2L-30-HSB-CP
- Zoro # G3122086
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1/2 OD x 1/4 ID x 0.250 W, 30 TPI |
Outside Dia. | 1/2 in |
Face Width | 5/32 in |
Hole Dia. | 1/4 in |
Overall Width | 1/4 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | SW2 |
Pattern | Left-Hand Diagonal |
Wheel Material | High Speed Steel, PVD TiN-Coated |
For Use With | 3FHC2 to 3FHC4, 3FHF5, 3FHG3, 3FHG9 |
Teeth per Inch | 30 |
Knurl Series | SW2 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Knurl Pattern | Left Hand Diagonal |
Knurl Shape | Counterbored Hole |
Description
Knurling Wheel, Left Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1/2 in, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench (W9491)
- SUNEX ® Tools 1/2 in. Drive 20-Piece Master Impact Hex Set (2637)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16in. (CTS11)
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 25 TPI (MDR-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 20 TPI (MDL-20-HSB-CP)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI (SW4R-20-HSB-CP)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 25 TPI (SW2L-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 30 TPI (MDR-30-HSB-CP)
- DORIAN Knurl Wheel, SW4, LH DIAG, 1 In OD, 25 TPI (SW4L-25-HSB-CP)
- Dorian Knurling Tool Accessories