Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, D Series, STR, 1/2 OD, 25 TPI
Mfr # DS-25-HSB-CP
Zoro # G8468862
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series D
- Pattern Straight
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1/2 OD X 3/16 ID X 0.157 W, 25 TPI
Product Information
- Brand Dorian
- MFR # DS-25-HSB-CP
- Zoro # G8468862
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1/2 OD X 3/16 ID X 0.157 W, 25 TPI |
Hole Dia. | 3/16 in |
Overall Width | 0.1570 in |
Outside Dia. | 1/2 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | D |
Pattern | Straight |
Wheel Material | High Speed Steel, PVD TiN-Coated |
Teeth per Inch | 25 |
For Use With | 3FHE7, 3FHF2, 3FHF8 |
Knurl Pattern | Straight |
Knurl Series | D |
Finish - Machining | TiN |
Material - Machining | High Speed Steel |
Description
Knurling Wheel, Straight, High Speed Steel, TiN, Outside Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chip Screen, For Use With 22DL62 (TT2400046G)
- KIPP Adjustable Handle Size: 1 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.1A286X15)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-27IPX-5PK)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- DORIAN Knurl Wheel, R Series, STR, 3/4 OD, 25 TPI (RS-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 25 TPI (MDL-25-HSB-CP)
- DORIAN Knurl Wheel, O Series, STR, 1 In OD, 25 TPI (OS-25-HSB-CP)
- DORIAN Knurl Wheel, SW4, LH DIAG, 1 In OD, 20 TPI (SW4L-20-HSB-CP)
- DORIAN Knurl Wheel, D Series, RH DIAG, 1/2, 30 TPI (DDR-30-HSB-CP)
- HHIP 4-1/2 X 1/2 X 1/2 Pivot Head Knurling Tool (2220-0005)
- Dorian Knurling Tool Accessories