Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, D Series, RH DIAG, 1/2, 30 TPI
Mfr # DDR-30-HSB-CP
Zoro # G1532422
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series D
- Pattern Right-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1/2 OD X 3/16 ID X 0.157 W, 30 TPI
Product Information
- Brand Dorian
- MFR # DDR-30-HSB-CP
- Zoro # G1532422
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1/2 OD X 3/16 ID X 0.157 W, 30 TPI |
Outside Dia. | 1/2 in |
Overall Width | 0.1570 in |
Hole Dia. | 3/16 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | D |
Pattern | Right-Hand Diagonal |
Wheel Material | High Speed Steel, PVD TiN-Coated |
For Use With | 3FHE7, 3FHF2, 3FHF8 |
Teeth per Inch | 30 |
Finish - Machining | TiN |
Knurl Series | D |
Material - Machining | High Speed Steel |
Knurl Pattern | Right Hand Diagonal |
Description
Knurling Wheel, Right Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Aviation Snip Set, Left/Right/Straight, 12 5/16 in, Chromium Vanadium, TPR (FMHT73558)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- MAYHEW 6 AIR SLOTTED PANEL CUTTER (MAY31958)
- IRWIN TAP&DRLBT 5/16""-18NC X G (80235)
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 30 TPI (SW2L-30-HSB-CP)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 25 TPI (SW4R-25-HSB-CP)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, STR, 1 In OD, 25 TPI (MS-25-HSB-CP)
- DORIAN Knurl Wheel, SW2 Series, STR, 1/2 OD, 30 TPI (SW2S-30-HSB-CP)
- DORIAN Knurl Wheel, O Series, RH DIAG, 1 In, 25 TPI (ODR-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 30 TPI (MDR-30-HSB-CP)
- Dorian Knurling Tool Accessories