Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, TPBN10-2, 8 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155662
Zoro # G8455526
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 5/8 in
- Min. Bore 0.682"
- Cutting Direction Right Hand
- Insert Shape Triangle
Product Information
- Brand Dorian
- MFR # 73310155662
- Zoro # G8455526
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 5/8 in |
Width Offset | 0.35" |
Insert Size | 21.51 |
Max. Bore Depth | 2-1/4 in |
Min. Bore Dia. | 0.6820 in |
Shank Length | 5-3/4 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, TPBN10-2, 0.3500 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Roughing to Finishing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Right Angle Grind Pencil Straight / Inline, 1/8 in Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4200)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282005)
- MITUTOYO Mic Head, 15mm L/Nut (149-184)
- GOLDBLATT INDUSTRIES 5 Pointing Trowel (G01930)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- Dorian Indexable Boring Bars