Shop All Handheld Flashlights
Dorcy
Yellow Led 200 lm
Mfr # 41-2521
Zoro # G9576099
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 200
- Number of Batteries 3
- Flashlight Battery Size AA
- Body Color Yellow
- Run Time on High Setting 17 hr.
Product Information
- Brand Dorcy
- MFR # 41-2521
- Zoro # G9576099
- UPC # 035355425215
- Country of Origin Thailand
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Maximum Lumens Output | 200 |
Number of Batteries | 3 |
Body Color | Yellow |
Run Time on High Setting | 17 hr. |
Lamp Type | Led |
Lumens | 200 |
Includes | A Unique Built in Carabiner Clip in The Tail Cap; (3) AA Batteries |
Item | Flashlight |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- ILC Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G)
- ILC Replacement for Hayward Pool Products Spx0542z4 replacement light bulb lamp (SPX0542Z4 HAYWARD POOL PRODUCTS)
- GE LAMPS LED Lamp, R20, 7.0W, 3000K, E26 (LED7DR20/830)
- DORCY Yellow Led 125 lm (41-2522)
- DORCY Assorted Led 120 lm (41-2958)
- DORCY Bulb Kryptn Replc Kpr113 6V/4D (41-1663)
- DORCY Black Led 180 lm (41-2968)
- DORCY Yellow Led 20 lm (41-2350)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P10iX)
- Dorcy Handheld Flashlights