Shop All Headlamps
Dorcy
Ultra HD Series 530 Lumen COB Headlight with Ultra Violet
Mfr # 41-4335
Zoro # G502676564
original price:
$18.69
9% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Beam Distance 105 m
- Color Red
- Flashlight Battery Type AAA
- Run Time on High Setting 2h
Product Information
Dimensions
Length | 5 |
Width | 2.2 |
Height | 5.1 |
Details
Beam Distance | 105 m |
Color | Red |
Flashlight Battery Type | AAA |
Run Time on High Setting | 2h |
Material | ABS |
Switch Type | Push Button |
Maximum Lumens Output | 530 |
Features | Spot and COB modes; UV Blacklight; 530 Lumens 2 hour run time; 105m Beam Distance |
Application | Safety, UV inspection, HVAC, Automotive |
Weight | 0.26 |
Description
Ultra HD Series 530 Lumen COB Headlight with Ultra Violet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- SATCO Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL (S8227)
- FULHAM FIREHORSE CFL Ballast, Rapid, CFL Lamps, 0.55A (NPY-120-218-CFL)
- DORCY Motion LED Headlight, 200 Lumens (41-2104)
- DORCY Life+Gear Storm Proof 260 lm Black/Red LED Head Lamp AAA Battery (41-3765)
- DORCY COB Headlight, 150 Lumens (41-2095)
- DORCY 1000 Lumen Rechargeable Headlight (41-2121)
- DORCY DieHard 450 lm Black/Blue LED Work Light Flashlight (41-6643)
- DORCY FLASHLIGHT, AREA LGHT, 360LUM (DCY414347)
- BAYCO Dual-Light Headlamp (NSP-4604B)
- Dorcy Headlamps