Shop All Flashlight Accessories
Dorcy
Ultra HD Series 200L USB Rechargeable Flashlight
Mfr # 41-4379
Zoro # G502676557
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Lithium Rechargeable
- Color Black
- Beam Distance 185 m
- Maximum Lumens Output 200
- Length 4.32
Product Information
- Brand Dorcy
- MFR # 41-4379
- Zoro # G502676557
- UPC # 35355443790
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Length | 4.32 |
Height | 8.25 |
Width | 1.53 |
Details
Battery Type | Lithium Rechargeable |
Color | Black |
Beam Distance | 185 m |
Maximum Lumens Output | 200 |
Switch Type | Push Button |
Material | Aluminum |
Features | Spot to Flood Focus High/Low Setting; 200 Lumens - 2.5 hour run time; 185 meter beam distance; Li-Ion Battery and USB cable included. |
Application | Safety, Industrial |
Weight | 0.43 |
Description
Ultra HD Series 200L USB Rechargeable Flashlight
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering S30ha (S30HA WHELEN ENGINEERING)
- FULHAM FIREHORSE CFL Ballast Kit, Electr, 17to59W, 5-1/16inL (RHA-UNV-226-K)
- J.W. SPEAKER Handheld Work Light, Portable, 1350 lm (4416)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- DORCY Ultra HD Series Foldable Worklight/Flashlight (41-4350)
- DORCY 3D Krypton Flashlight Bulb 3.6 V Bayonet Base (41-1661)
- DORCY 6V/4D Krypton Flashlight Bulb 2.2 V Bayonet Base (41-1663)
- DORCY Ultra HD Series 100L USB Rechargeable Mini Zoom Flashlight/Area Light (41-4380)
- DORCY Ultra HD Series 3AAA Twist Flashlight/Area Light (41-4347)
- DORCY LED FLSHLITE BULB 40L 6V (41-1644)
- STREAMLIGHT Switch Seal For Stinger Led/Ds Led (750061)
- Dorcy Flashlight Accessories