Shop All Headlamps
Dorcy
Pro Series Headlight with CRI & UV
Mfr # 41-4320
Zoro # G302676573
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5
- Flashlight Battery Type AAA
- Run Time on High Setting 6h
- Maximum Lumens Output 470
Product Information
Dimensions
Length | 5 |
Height | 11.35 |
Width | 2.5 |
Details
Color | Black |
Flashlight Battery Type | AAA |
Run Time on High Setting | 6h |
Maximum Lumens Output | 470 |
Beam Distance | 100 m |
Material | ABS |
Application | Safety, High CRI, Wiring, Electrical |
Features | Multi mode headlamp LED, CRI, UV; Lumens - 470 High, 135 Medium, 50 High CRI; Run time - 6hrs High, 13hrs Medium, 20hrs High CRI; Tilting Head and lightweight. |
Weight | 0.3 |
Description
Pro Series Headlight with CRI & UV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND ACTIV 350 Lumen wide-beam headlamp (LBA350-AC)
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- ILC Replacement for Damar F24ltt/4p/830 2g11 replacement light bulb lamp (F24LTT/4P/830 2G11 DAMAR)
- ILC Replacement for Philips Pl-s 13w/827/2p replacement light bulb lamp (PL-S 13W/827/2P PHILIPS)
- DORCY DieHard 450 lm Black/Blue LED Work Light Flashlight (41-6643)
- DORCY Life+Gear 30 lm Red LED Crank Radio/Flashlight (LG38-60675-RED)
- DORCY Motion LED Headlight, 200 Lumens (41-2104)
- DORCY 2AAA 275 Lumen Industrial Headlamp (41-2020)
- DORCY Life+Gear Storm Proof 260 lm Black/Red LED Head Lamp AAA Battery (41-3765)
- DORCY COB Headlight, 150 Lumens (41-2095)
- STKR FLEXIT Headlamp PRO 6.5- 650 Lumens (00387)
- Dorcy Headlamps