Shop All Handheld Flashlights
Dorcy
High Visibility Yellow Led AAA, 65 lm
Mfr # 41-0093
Zoro # G9575959
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 65
- Number of Batteries 4
- Flashlight Battery Size AAA
- Body Color High Visibility Yellow
- Run Time on High Setting 14 hr.
Product Information
- Brand Dorcy
- MFR # 41-0093
- Zoro # G9575959
- UPC # 035355400939
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 4.8" |
Battery Size | AAA |
Width | 1" |
Details
Maximum Lumens Output | 65 |
Number of Batteries | 4 |
Body Color | High Visibility Yellow |
Run Time on High Setting | 14 hr. |
Lamp Type | Led |
Safety Rated | IP67 Waterproof Rating; Class 1 Division 1 and 2 Temperature Code 4 |
Item | Flashlight |
Lumens | 65 |
Includes | Intrinsically Safe LED Flashlight 3 x AAA Batteries |
Beam Distance | 426.51 ft |
Battery Burn Time | 14 Hour |
Features | Durable, Wrist Strap, Spot Reflector, Non-slip Grip |
Lighting Technology | Bulb |
Material | Plastic, Nylon |
Color | Black, Bright White |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" White Outdoor Wall Cylinder (P5641-30)
- COLUMBIA LIGHTING Vapor Tight Fixture, 36W, 4200 lm, 3500K (LXEM4-35LW-RFA-EDU)
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- GT LITE 5000 Lumen Led E26 Bulb (GT-CB-50A)
- DORCY DieHard 1000 lm Black/Blue LED Flashlight Power Bank (41-6358)
- DORCY Twist Focus Flashlt2400L (41-6124)
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- DORCY LED Flashlight Combo (41-2594)
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- DORCY USB Rechargeable Spotlight 500 Lumens (41-1031)
- STREAMLIGHT Black Rechargeable Led Proprietary, 500 lm lm (75662)
- Dorcy Handheld Flashlights