Shop All Handheld Flashlights
Dorcy
Assorted Led 120 lm
Mfr # 41-2958
Zoro # G9576117
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 120
- Number of Batteries 3
- Flashlight Battery Size AAA
- Body Color Assorted
- Run Time on High Setting 8.5 hr.
Product Information
- Brand Dorcy
- MFR # 41-2958
- Zoro # G9576117
- UPC # 035355429589
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Details
Maximum Lumens Output | 120 |
Number of Batteries | 3 |
Body Color | Assorted |
Run Time on High Setting | 8.5 hr. |
Flashlight Body Material | TPE Rubber |
Lamp Type | Led |
Includes | A Convenient Nylon Lanyard; (3) AAA Cell Batteries |
Lumens | 120 |
Item | Flashlight |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIMINATOR LIGHTING Eliminator Lighting BUBBLESTORMLED Bubble Storm LED Effects Machine; White (BUBBLESTORMLED)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- TOUCH OF ECO LITEUP225 Solar String Lights Multi Color (TOE142)
- DORCY DieHard 1000 lm Black/Blue LED Flashlight Power Bank (41-6358)
- DORCY Yellow Led 55 lm (41-2510)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- DORCY Yellow Led 20 lm (41-2350)
- DORCY Ultra HD Series 2000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4328)
- LUMAPRO Handheld Flashlights, LED, 1000lm (797NR4)
- Dorcy Handheld Flashlights