Shop All Base-Mount and Tripod Work Lights
Dorcy
1200 Lumen Rechargeable Light Bar w/magnetic base
Mfr # 41-2639
Zoro # G002676569
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bright and durable rechargeable auto light bar; Features hanging hooks, magnets and a lightweight build for easy positioning; Long-lasting 4400mAh lithium-ion battery recharges in only 4 to 5 hours; Includes a USB charging cable.
- Width 3.67
- Application Auto, DIY, Industrial
- Height 3.67
- Length 42.5
Product Information
- Brand Dorcy
- MFR # 41-2639
- Zoro # G002676569
- UPC # 35355426397
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Width | 3.67 |
Height | 3.67 |
Length | 42.5 |
Details
Features | Bright and durable rechargeable auto light bar; Features hanging hooks, magnets and a lightweight build for easy positioning; Long-lasting 4400mAh lithium-ion battery recharges in only 4 to 5 hours; Includes a USB charging cable. |
Application | Auto, DIY, Industrial |
Material - Job Site Lighting | ABS |
Color | Yellow |
Battery Type | Lithium Rechargeable |
Tool Weight | 2.36 |
Description
1200 Lumen Rechargeable Light Bar w/magnetic base
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY PolySteel 600 Focusing Flashlight (PolySteel 600)
- ILC Replacement For LIGHT BULB LAMP KULKA 590W 2PK (2PAK:WX-ETYQ-0)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- ILB GOLD Cfl Long Twin Shape Fluorescent Bulb, Replacement For Philips 34501-7 (34501-7)
- MARCO 1-Outlet Galaxy 301 Hose-Mountable Blast Light Convertor (1030120)
- HHIP 10.5 Watt LED IP65 Waterproof Machine Work Light (8401-0472)
- ALERT REEL MANUFACTURING 26W Fluorescent Trouble Light (QXL-6G)
- MILWAUKEE TOOL Cordless Job Site Light Kit, 18.0V, LED (2361-20, 2112-21)
- WOBBLE LIGHT Temporary Job Site Light, 15000 lm, Bk/Yl (111303LED)
- NEWALTHLETE 3000 Long Twin Work Light (NE2500402)
- E-Z UP 60W Balloon Light KIT, Incl 6.5' Tripod (SZBLK60W)
- Dorcy Base-Mount and Tripod Work Lights